Bevel gears straight toothed module 4 R1:1 Z=22/22

  • ERIKS:23545681
Image 1
Image 2
Image 1
Image 2
Save to list

€97.84/ setexcl. VAT

€118.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:1
Module
4
Number of teeth
22 / 22
Outer Diameter
93.6 mm
Pitch circle
88 mm
Hub diameter
65 mm
Height
43 mm
Hub length
38 mm
Pressure angle
20 °
Material
C45 (steel)
De
93.6 mm
Dp
88 mm
L
38 mm
d
65 mm
D
18 mm
H
43 mm
V
24.7 mm