Bevel gears straight toothed module 4 R1:1 Z=20/20

  • ERIKS:23545680
Image 1
Image 2
Image 1
Image 2
Save to list

€84.52/ setexcl. VAT

€102.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:1
Module
4
Number of teeth
20 / 20
Outer Diameter
85.6 mm
Pitch circle
80 mm
Hub diameter
60 mm
Height
43 mm
Hub length
38 mm
Pressure angle
20 °
Material
C45 (steel)
De
85.6 mm
Dp
80 mm
L
38 mm
d
60 mm
D
18 mm
H
43 mm
V
20.74 mm
LM
18 mm
S
5 mm