Bevel gears straight toothed module 4 R1:1 Z=16/16

  • ERIKS:23545676
Image 1
Image 2
Image 1
Image 2
Save to list

€67.96/ setexcl. VAT

€82.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:1
Module
4
Number of teeth
16 / 16
Outer Diameter
69.6 mm
Pitch circle
64 mm
Hub diameter
50.3 mm
Height
44.3 mm
Hub length
39.3 mm
Pressure angle
20 °
Material
C45 (steel)
De
69.6 mm
Dp
64 mm
L
39.3 mm
d
50.3 mm
D
15 mm
H
44.3 mm
V
19.7 mm
LM
25 mm
S
5 mm