Bevel gears straight toothed module 3 R1:4 Z=16/64

  • ERIKS:23545663
Image 1
Image 2
Image 1
Image 2
Save to list

€224.65/ setexcl. VAT

€271.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:4
Module
3
Number of teeth
16 / 64
Outer Diameter
53.8 / 193.5 mm
Pitch circle
48 / 192 mm
Hub diameter
40 / 100 mm
Height
34 / 30 mm
Hub length
32 / 24 mm
Pressure angle
20 °
Material
C45 (steel)
De
53.8 / 193.5 mm
Dp
48 / 192 mm
L
32 / 24 mm
d
40 / 100 mm
D
15/20 mm
H
34 / 30 mm
V
74.05 / 16.41 mm
LM
11 / 10 mm
S
2 / 6 mm