Bevel gears straight toothed module 3 R1:3 Z=16/48

  • ERIKS:23545662
Image 1
Image 2
Image 1
Image 2
Save to list

€106.52/ setexcl. VAT

€128.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:3
Module
3
Number of teeth
16 / 48
Outer Diameter
53.7 / 145.9 mm
Pitch circle
48 / 144 mm
Hub diameter
40 / 80 mm
Height
32 / 29 mm
Hub length
30 / 23 mm
Pressure angle
20 °
Material
C45 (steel)
De
53.7 / 145.9 mm
Dp
48 / 144 mm
L
30 / 23 mm
d
40 / 80 mm
D
15/20 mm
H
32 / 29 mm
V
54.25 / 16.2 mm
LM
12.1 / 10 mm
S
2 / 6 mm