Bevel gears straight toothed module 3 R1:2 Z=16/32

  • ERIKS:23545661
Image 1
Image 2
Image 1
Image 2
Save to list

€80.84/ setexcl. VAT

€97.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:2
Module
3
Number of teeth
16 / 32
Outer Diameter
53.4 / 98.7 mm
Pitch circle
48 / 96 mm
Hub diameter
40 / 60 mm
Height
28 / 30 mm
Hub length
25 / 24 mm
Pressure angle
20 °
Material
C45 (steel)
De
53.4 / 98.7 mm
Dp
48 / 96 mm
L
25 / 24 mm
d
40 / 60 mm
D
15/15 mm
H
28 / 30 mm
V
33.64 / 15.31 mm
LM
11.6 / 10 mm
S
3 / 6 mm