Bevel gears straight toothed module 3 R1:1 Z=30/30

  • ERIKS:23545667
Image 1
Image 2
Image 1
Image 2
Save to list

€94.00/ setexcl. VAT

€113.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:1
Module
3
Number of teeth
30 / 30
Outer Diameter
94.2 mm
Pitch circle
90 mm
Hub diameter
60 mm
Height
40 mm
Hub length
36 mm
Pressure angle
20 °
Material
C45 (steel)
De
94.2 mm
Dp
90 mm
L
36 mm
d
60 mm
D
20 mm
H
40 mm
V
28 mm
LM
17 mm
S
4 mm