Bevel gears straight toothed module 3 R1:1 Z=25/25

  • ERIKS:23545666
Image 1
Image 2
Image 1
Image 2
Save to list

€83.11/ setexcl. VAT

€100.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:1
Module
3
Number of teeth
25 / 25
Outer Diameter
79.2 mm
Pitch circle
75 mm
Hub diameter
55 mm
Height
38 mm
Hub length
34 mm
Pressure angle
20 °
Material
C45 (steel)
De
79.2 mm
Dp
75 mm
L
34 mm
d
55 mm
D
15 mm
H
38 mm
V
22 mm
LM
16 mm
S
4 mm