Bevel gears straight toothed module 3 R1:1 Z=22/22

  • ERIKS:23545665
Image 1
Image 2
Image 1
Image 2
Save to list

€79.59/ setexcl. VAT

€96.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:1
Module
3
Number of teeth
22 / 22
Outer Diameter
70.2 mm
Pitch circle
66 mm
Hub diameter
50 mm
Height
35 mm
Hub length
31 mm
Pressure angle
20 °
Material
C45 (steel)
De
70.2 mm
Dp
66 mm
L
31 mm
d
50 mm
D
15 mm
H
35 mm
V
19 mm