Bevel gears straight toothed module 3 R1:1 Z=20/20

  • ERIKS:23545664
Image 1
Image 2
Image 1
Image 2
Save to list

€78.28/ setexcl. VAT

€94.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:1
Module
3
Number of teeth
20 / 20
Outer Diameter
64.2 mm
Pitch circle
60 mm
Hub diameter
45 mm
Height
35 mm
Hub length
31 mm
Pressure angle
20 °
Material
C45 (steel)
De
64.2 mm
Dp
60 mm
L
31 mm
d
45 mm
D
15 mm
H
35 mm
V
16 mm
LM
13.6 mm
S
4 mm