Bevel gears straight toothed module 3 R1:1 Z=16/16

  • ERIKS:23545660
Image 1
Image 2
Image 1
Image 2
Save to list

€51.88/ setexcl. VAT

€62.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3
Gear Ratio
1:1
Module
3
Number of teeth
16 / 16
Outer Diameter
52.2 mm
Pitch circle
48 mm
Hub diameter
40 mm
Height
31.7 mm
Hub length
27.7 mm
Pressure angle
20 °
Material
C45 (steel)
De
52.2 mm
Dp
48 mm
L
27.7 mm
d
40 mm
D
15 mm
H
31.7 mm
V
14.3 mm
LM
18 mm
S
4 mm