Bevel gears straight toothed module 3.5 R1:4 Z=16/64

  • ERIKS:23545671
Image 1
Image 2
Image 1
Image 2
Save to list

€332.62/ setexcl. VAT

€402.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:4
Module
3.5
Number of teeth
16 / 64
Outer Diameter
62.8 / 225.7 mm
Pitch circle
56 / 224 mm
Hub diameter
48 / 100 mm
Height
45 / 50 mm
Hub length
43 / 43 mm
Pressure angle
20 °
Material
C45 (steel)
De
62.8 / 225.7 mm
Dp
56 / 224 mm
L
43 / 43 mm
d
48 / 100 mm
D
15/25 mm
H
45 / 50 mm
V
87.13 / 19.32 mm
LM
19.1 / 22 mm
S
2 / 7 mm