Bevel gears straight toothed module 3.5 R1:3 Z=16/48

  • ERIKS:23545670
Image 1
Image 2
Image 1
Image 2
Save to list

€139.06/ setexcl. VAT

€168.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:3
Module
3.5
Number of teeth
16 / 48
Outer Diameter
62.6 / 170.2 mm
Pitch circle
56 / 168 mm
Hub diameter
48 / 90 mm
Height
38 / 31 mm
Hub length
35.54 / 24 mm
Pressure angle
20 °
Material
C45 (steel)
De
62.6 / 170.2 mm
Dp
56 / 168 mm
L
35.54 / 24 mm
d
48 / 90 mm
D
15/20 mm
H
38 / 31 mm
V
62.29 / 18.48 mm
LM
15 / 10 mm
S
3 / 7 mm