Bevel gears straight toothed module 3.5 R1:2 Z=16/32

  • ERIKS:23545669
Image 1
Image 2
Image 1
Image 2
Save to list

€80.84/ setexcl. VAT

€97.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:2
Module
3.5
Number of teeth
16 / 32
Outer Diameter
62.3 / 115.1 mm
Pitch circle
56 / 112 mm
Hub diameter
48 / 70 mm
Height
33.5 / 31 mm
Hub length
30 / 24 mm
Pressure angle
20 °
Material
C45 (steel)
De
62.3 / 115.1 mm
Dp
56 / 112 mm
L
30 / 24 mm
d
48 / 70 mm
D
15/20 mm
H
33.5 / 31 mm
V
38.83 / 17.77 mm
LM
14.4 / 10 mm
S
4 / 7 mm