Bevel gears straight toothed module 3.5 R1:1 Z=30/30

  • ERIKS:23545675
Image 1
Image 2
Image 1
Image 2
Save to list

€115.51/ setexcl. VAT

€139.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:1
Module
3.5
Number of teeth
30 / 30
Outer Diameter
109.9 mm
Pitch circle
105 mm
Hub diameter
70 mm
Height
48 mm
Hub length
43.5 mm
Pressure angle
20 °
Material
C45 (steel)
De
109.9 mm
Dp
105 mm
L
43.5 mm
d
70 mm
D
20 mm
H
48 mm
V
30.02 mm
LM
19 mm
S
4.5 mm