Bevel gears straight toothed module 3.5 R1:1 Z=25/25

  • ERIKS:23545674
Image 1
Image 2
Image 1
Image 2
Save to list

€99.01/ setexcl. VAT

€119.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:1
Module
3.5
Number of teeth
25 / 25
Outer Diameter
92.4 mm
Pitch circle
87.5 mm
Hub diameter
65 mm
Height
43.5 mm
Hub length
39 mm
Pressure angle
20 °
Material
C45 (steel)
De
92.4 mm
Dp
87.5 mm
L
39 mm
d
65 mm
D
20 mm
H
43.5 mm
V
23.97 mm
LM
18 mm
S
4.5 mm