Bevel gears straight toothed module 3.5 R1:1 Z=22/22

  • ERIKS:23545673
Image 1
Image 2
Image 1
Image 2
Save to list

€91.31/ setexcl. VAT

€110.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:1
Module
3.5
Number of teeth
22 / 22
Outer Diameter
81.9 mm
Pitch circle
77 mm
Hub diameter
60 mm
Height
40.5 mm
Hub length
36 mm
Pressure angle
20 °
Material
C45 (steel)
De
81.9 mm
Dp
77 mm
L
36 mm
d
60 mm
D
15 mm
H
40.5 mm
V
21.5 mm