Bevel gears straight toothed module 3.5 R1:1 Z=20/20

  • ERIKS:23545672
Image 1
Image 2
Image 1
Image 2
Save to list

€70.63/ setexcl. VAT

€85.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:1
Module
3.5
Number of teeth
20 / 20
Outer Diameter
74.9 mm
Pitch circle
70 mm
Hub diameter
55 mm
Height
40.5 mm
Hub length
36 mm
Pressure angle
20 °
Material
C45 (steel)
De
74.9 mm
Dp
70 mm
L
36 mm
d
55 mm
D
15 mm
H
40.5 mm
V
18.13 mm
LM
17 mm
S
4.5 mm