Bevel gears straight toothed module 3.5 R1:1 Z=16/16

  • ERIKS:23545668
Image 1
Image 2
Image 1
Image 2
Save to list

€58.00/ setexcl. VAT

€70.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
3,5
Gear Ratio
1:1
Module
3.5
Number of teeth
16 / 16
Outer Diameter
60.9 mm
Pitch circle
56 mm
Hub diameter
45.3 mm
Height
36.4 mm
Hub length
31.9 mm
Pressure angle
20 °
Material
C45 (steel)
De
60.9 mm
Dp
56 mm
L
31.9 mm
d
45.3 mm
D
15 mm
H
36.4 mm
V
16.6 mm
LM
20 mm
S
4.5 mm