Bevel gears straight toothed module 2 R1:4 Z=16/64

  • ERIKS:23545647
Image 1
Image 2
Image 1
Image 2
Save to list

€100.66/ setexcl. VAT

€121.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:4
Module
2
Number of teeth
16 / 64
Outer Diameter
35.9 / 129 mm
Pitch circle
32 / 128 mm
Hub diameter
25 / 80 mm
Height
24 / 25 mm
Hub length
23 / 20 mm
Pressure angle
20 °
Material
C45 (steel)
De
35.9 / 129 mm
Dp
32 / 128 mm
L
23 / 20 mm
d
25 / 80 mm
D
12 / 20 mm
H
24 / 25 mm
V
49.07 / 11.79 mm
LM
8.2 / 10 mm
S
1 / 4 mm