Bevel gears straight toothed module 2 R1:3 Z=16/48

  • ERIKS:23545646
Image 1
Image 2
Image 1
Image 2
Save to list

€71.98/ setexcl. VAT

€87.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:3
Module
2
Number of teeth
16 / 48
Outer Diameter
35.8 / 97.3 mm
Pitch circle
32 / 96 mm
Hub diameter
26 / 60 mm
Height
28.5 / 23 mm
Hub length
27 / 19 mm
Pressure angle
20 °
Material
C45 (steel)
De
35.8 / 97.3 mm
Dp
32 / 96 mm
L
27 / 19 mm
d
26 / 60 mm
D
12 / 15 mm
H
28.5 / 23 mm
V
33.26 / 9.9 mm
LM
12.7 / 10 mm
S
1.5 / 4 mm