Bevel gears straight toothed module 2 R1:2 Z=16/32

  • ERIKS:23545645
Image 1
Image 2
Image 1
Image 2
Save to list

€53.57/ setexcl. VAT

€64.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:2
Module
2
Number of teeth
16 / 32
Outer Diameter
35.6 / 65.8 mm
Pitch circle
32 / 64 mm
Hub diameter
26 / 40 mm
Height
23 / 25 mm
Hub length
21 / 21 mm
Pressure angle
20 °
Material
C45 (steel)
De
35.6 / 65.8 mm
Dp
32 / 64 mm
L
21 / 21 mm
d
26 / 40 mm
D
10 / 12 mm
H
23 / 25 mm
V
22.41 / 10.21 mm
LM
12.2 / 10 mm
S
2 / 4 mm