Bevel gears straight toothed module 2 R1:1 Z=30/30

  • ERIKS:23545651
Image 1
Image 2
Image 1
Image 2
Save to list

€69.80/ setexcl. VAT

€84.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:1
Module
2
Number of teeth
30 / 30
Outer Diameter
62.8 mm
Pitch circle
60 mm
Hub diameter
50 mm
Height
30 mm
Hub length
27 mm
Pressure angle
20 °
Material
C45 (steel)
De
62.8 mm
Dp
60 mm
L
27 mm
d
50 mm
D
12 mm
H
30 mm
V
17.78 mm
LM
12.8 mm
S
3 mm