Bevel gears straight toothed module 2 R1:1 Z=25/25

  • ERIKS:23545650
Image 1
Image 2
Image 1
Image 2
Save to list

€58.00/ setexcl. VAT

€70.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:1
Module
2
Number of teeth
25 / 25
Outer Diameter
52.8 mm
Pitch circle
50 mm
Hub diameter
40 mm
Height
28 mm
Hub length
25 mm
Pressure angle
20 °
Material
C45 (steel)
De
52.8 mm
Dp
50 mm
L
25 mm
d
40 mm
D
12 mm
H
28 mm
V
14.28 mm
LM
12.3 mm
S
3 mm