Bevel gears straight toothed module 2 R1:1 Z=22/22

  • ERIKS:23545649
Image 1
Image 2
Image 1
Image 2
Save to list

€45.29/ setexcl. VAT

€54.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:1
Module
2
Number of teeth
22 / 22
Outer Diameter
46.8 mm
Pitch circle
44 mm
Hub diameter
36 mm
Height
25 mm
Hub length
22 mm
Pressure angle
20 °
Material
C45 (steel)
De
46.8 mm
Dp
44 mm
L
22 mm
d
36 mm
D
10 mm
H
25 mm
V
12.7 mm