Bevel gears straight toothed module 2 R1:1 Z=20/20

  • ERIKS:23545648
Image 1
Image 2
Image 1
Image 2
Save to list

€36.28/ setexcl. VAT

€43.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:1
Module
2
Number of teeth
20 / 20
Outer Diameter
42.8 mm
Pitch circle
40 mm
Hub diameter
32 mm
Height
25 mm
Hub length
22 mm
Pressure angle
20 °
Material
C45 (steel)
De
42.8 mm
Dp
40 mm
L
22 mm
d
32 mm
D
10 mm
H
25 mm
V
10.78 mm
LM
12 mm
S
3 mm