Bevel gears straight toothed module 2 R1:1 Z=16/16

  • ERIKS:23545644
Image 1
Image 2
Image 1
Image 2
Save to list

€29.14/ setexcl. VAT

€35.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2
Gear Ratio
1:1
Module
2
Number of teeth
16 / 16
Outer Diameter
34.8 mm
Pitch circle
32 mm
Hub diameter
25.3 mm
Height
23.5 mm
Hub length
20.5 mm
Pressure angle
20 °
Material
C45 (steel)
De
34.8 mm
Dp
32 mm
L
20.5 mm
d
25.3 mm
D
10 mm
H
23.5 mm
V
9.5 mm
LM
14 mm
S
3 mm