Bevel gears straight toothed module 2.5 R1:4 Z=16/64

  • ERIKS:23545655
Image 1
Image 2
Image 1
Image 2
Save to list

€125.78/ setexcl. VAT

€152.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:4
Module
2.5
Number of teeth
16 / 64
Outer Diameter
44.9 / 161.2 mm
Pitch circle
40 / 160 mm
Hub diameter
30 / 90 mm
Height
30.5 / 29 mm
Hub length
29 / 24 mm
Pressure angle
20 °
Material
C45 (steel)
De
44.9 / 161.2 mm
Dp
40 / 160 mm
L
29 / 24 mm
d
30 / 90 mm
D
15/20 mm
H
30.5 / 29 mm
V
61.99 / 13.77 mm
LM
11.2 / 10 mm
S
1.5 / 5 mm