Bevel gears straight toothed module 2.5 R1:3 Z=16/48

  • ERIKS:23545654
Image 1
Image 2
Image 1
Image 2
Save to list

€89.63/ setexcl. VAT

€108.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:3
Module
2.5
Number of teeth
16 / 48
Outer Diameter
44.7 / 121.6 mm
Pitch circle
40 / 120 mm
Hub diameter
32 / 70 mm
Height
32 / 26.6 mm
Hub length
30 / 21 mm
Pressure angle
20 °
Material
C45 (steel)
De
44.7 / 121.6 mm
Dp
40 / 120 mm
L
30 / 21 mm
d
32 / 70 mm
D
12 / 20 mm
H
32 / 26.6 mm
V
42.41 / 13.23 mm
LM
13 / 10 mm
S
2 / 5 mm