Bevel gears straight toothed module 2.5 R1:2 Z=16/32

  • ERIKS:23545653
Image 1
Image 2
Image 1
Image 2
Save to list

€64.76/ setexcl. VAT

€78.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:2
Module
2.5
Number of teeth
16 / 32
Outer Diameter
44.4 / 82.2 mm
Pitch circle
40 / 80 mm
Hub diameter
34 / 50 mm
Height
27.5 / 26 mm
Hub length
25 / 20 mm
Pressure angle
20 °
Material
C45 (steel)
De
44.4 / 82.2 mm
Dp
40 / 80 mm
L
25 / 20 mm
d
34 / 50 mm
D
12 / 15 mm
H
27.5 / 26 mm
V
28.38 / 14.1 mm
LM
14.4 / 10 mm
S
2.5 / 5 mm