Bevel gears straight toothed module 2.5 R1:1 Z=30/30

  • ERIKS:23545659
Image 1
Image 2
Image 1
Image 2
Save to list

€83.42/ setexcl. VAT

€100.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:1
Module
2.5
Number of teeth
30 / 30
Outer Diameter
78.5 mm
Pitch circle
75 mm
Hub diameter
55 mm
Height
33.5 mm
Hub length
32 mm
Pressure angle
20 °
Material
C45 (steel)
De
78.5 mm
Dp
75 mm
L
32 mm
d
55 mm
D
15 mm
H
33.5 mm
V
23.63 mm
LM
16 mm
S
3.5 mm