Bevel gears straight toothed module 2.5 R1:1 Z=25/25

  • ERIKS:23545658
Image 1
Image 2
Image 1
Image 2
Save to list

€70.63/ setexcl. VAT

€85.46incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:1
Module
2.5
Number of teeth
25 / 25
Outer Diameter
66 mm
Pitch circle
62.5 mm
Hub diameter
50 mm
Height
33.5 mm
Hub length
30 mm
Pressure angle
20 °
Material
C45 (steel)
De
66 mm
Dp
62.5 mm
L
30 mm
d
50 mm
D
15 mm
H
33.5 mm
V
19.48 mm
LM
16 mm
S
3.5 mm