Bevel gears straight toothed module 2.5 R1:1 Z=22/22

  • ERIKS:23545657
Image 1
Image 2
Image 1
Image 2
Save to list

€64.54/ setexcl. VAT

€78.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:1
Module
2.5
Number of teeth
22 / 22
Outer Diameter
58.5 mm
Pitch circle
55 mm
Hub diameter
45 mm
Height
30.5 mm
Hub length
27 mm
Pressure angle
20 °
Material
C45 (steel)
De
58.5 mm
Dp
55 mm
L
27 mm
d
45 mm
D
12 mm
H
30.5 mm
V
17.8 mm