Bevel gears straight toothed module 2.5 R1:1 Z=20/20

  • ERIKS:23545656
Image 1
Image 2
Image 1
Image 2
Save to list

€58.00/ setexcl. VAT

€70.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:1
Module
2.5
Number of teeth
20 / 20
Outer Diameter
53.5 mm
Pitch circle
50 mm
Hub diameter
40 mm
Height
30.5 mm
Hub length
27 mm
Pressure angle
20 °
Material
C45 (steel)
De
53.5 mm
Dp
50 mm
L
27 mm
d
40 mm
D
12 mm
H
30.5 mm
V
15.43 mm
LM
16 mm
S
3.5 mm