Bevel gears straight toothed module 2.5 R1:1 Z=16/16

  • ERIKS:23545652
Image 1
Image 2
Image 1
Image 2
Save to list

€44.32/ setexcl. VAT

€53.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2,5
Gear Ratio
1:1
Module
2.5
Number of teeth
16 / 16
Outer Diameter
43.5 mm
Pitch circle
40 mm
Hub diameter
30.3 mm
Height
28.1 mm
Hub length
24.6 mm
Pressure angle
20 °
Material
C45 (steel)
De
43.5 mm
Dp
40 mm
L
24.6 mm
d
30.3 mm
D
12 mm
H
28.1 mm
V
11.9 mm
LM
15 mm
S
3.5 mm