Bevel gears straight toothed module 1.5 R1:4 Z=16/64

  • ERIKS:23545639
Image 1
Image 2
Image 1
Image 2
Save to list

€75.47/ setexcl. VAT

€91.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:4
Module
1.5
Number of teeth
16 / 64
Outer Diameter
26.9 / 96.7 mm
Pitch circle
24 / 96 mm
Hub diameter
18 / 70 mm
Height
25 / 22.5 mm
Hub length
24 / 19 mm
Pressure angle
20 °
Material
C45 (steel)
De
26.9 / 96.7 mm
Dp
24 / 96 mm
L
24 / 19 mm
d
18 / 70 mm
D
10 / 15 mm
H
25 / 22.5 mm
V
36.02 / 8.53 mm
LM
12.2 / 10 mm
S
1 / 3 mm