Bevel gears straight toothed module 1.5 R1:3 Z=16/48

  • ERIKS:23545638
Image 1
Image 2
Image 1
Image 2
Save to list

€58.12/ setexcl. VAT

€70.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:3
Module
1.5
Number of teeth
16 / 48
Outer Diameter
26.9 / 72.9 mm
Pitch circle
24 / 72 mm
Hub diameter
20 / 50 mm
Height
22 / 20 mm
Hub length
21 / 17 mm
Pressure angle
20 °
Material
C45 (steel)
De
26.9 / 72.9 mm
Dp
24 / 72 mm
L
21 / 17 mm
d
20 / 50 mm
D
10 / 15 mm
H
22 / 20 mm
V
24.44 / 7.27 mm
LM
9.8 / 10 mm
S
1 / 3 mm