Bevel gears straight toothed module 1.5 R1:2 Z=16/32

  • ERIKS:23545637
Image 1
Image 2
Image 1
Image 2
Save to list

€34.47/ setexcl. VAT

€41.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:2
Module
1.5
Number of teeth
16 / 32
Outer Diameter
26.7 / 49.3 mm
Pitch circle
24 / 48 mm
Hub diameter
21 / 32 mm
Height
20 / 20 mm
Hub length
18 / 17 mm
Pressure angle
20 °
Material
C45 (steel)
De
26.7 / 49.3 mm
Dp
24 / 48 mm
L
18 / 17 mm
d
21 / 32 mm
D
10 / 12 mm
H
20 / 20 mm
V
16.33 / 7.45 mm
LM
11.3 / 10 mm
S
1.5 / 3 mm