Bevel gears straight toothed module 1.5 R1:1 Z=30/30

  • ERIKS:23545643
Image 1
Image 2
Image 1
Image 2
Save to list

€43.00/ setexcl. VAT

€52.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:1
Module
1.5
Number of teeth
30 / 30
Outer Diameter
47.1 mm
Pitch circle
45 mm
Hub diameter
30 mm
Height
25 mm
Hub length
22.5 mm
Pressure angle
20 °
Material
C45 (steel)
De
47.1 mm
Dp
45 mm
L
22.5 mm
d
30 mm
D
12 mm
H
25 mm
V
13.35 mm
LM
12 mm
S
2.5 mm