Bevel gears straight toothed module 1.5 R1:1 Z=25/25

  • ERIKS:23545642
Image 1
Image 2
Image 1
Image 2
Save to list

€35.53/ setexcl. VAT

€42.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:1
Module
1.5
Number of teeth
25 / 25
Outer Diameter
39.6 mm
Pitch circle
37.5 mm
Hub diameter
28 mm
Height
23 mm
Hub length
21 mm
Pressure angle
20 °
Material
C45 (steel)
De
39.6 mm
Dp
37.5 mm
L
21 mm
d
28 mm
D
10 mm
H
23 mm
V
11.09 mm
LM
12 mm
S
2 mm