Bevel gears straight toothed module 1.5 R1:1 Z=22/22

  • ERIKS:23545641
Image 1
Image 2
Image 1
Image 2
Save to list

€32.36/ setexcl. VAT

€39.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:1
Module
1.5
Number of teeth
22 / 22
Outer Diameter
35.1 mm
Pitch circle
33 mm
Hub diameter
25 mm
Height
20 mm
Hub length
18 mm
Pressure angle
20 °
Material
C45 (steel)
De
35.1 mm
Dp
33 mm
L
18 mm
d
25 mm
D
10 mm
H
20 mm
V
10.2 mm