Bevel gears straight toothed module 1.5 R1:1 Z=20/20

  • ERIKS:23545640
Image 1
Image 2
Image 1
Image 2
Save to list

€29.83/ setexcl. VAT

€36.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:1
Module
1.5
Number of teeth
20 / 20
Outer Diameter
32.1 mm
Pitch circle
30 mm
Hub diameter
22 mm
Height
20 mm
Hub length
18 mm
Pressure angle
20 °
Material
C45 (steel)
De
32.1 mm
Dp
30 mm
L
18 mm
d
22 mm
D
10 mm
H
20 mm
V
7.4 mm
LM
8.5 mm
S
2 mm