Bevel gears straight toothed module 1.5 R1:1 Z=16/16

  • ERIKS:23545636
Image 1
Image 2
Image 1
Image 2
Save to list

€24.65/ setexcl. VAT

€29.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Gear Ratio
1:1
Module
1.5
Number of teeth
16 / 16
Outer Diameter
26.1 mm
Pitch circle
24 mm
Hub diameter
20.3 mm
Height
18.9 mm
Hub length
16.9 mm
Pressure angle
20 °
Material
C45 (steel)
De
26.1 mm
Dp
24 mm
L
16.9 mm
d
20.3 mm
D
8 mm
H
18.9 mm
V
7.1 mm
LM
12 mm
S
2 mm