
€106.28/ pieceexcl. VAT
€128.60incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | R225 |
Shape | Bend |
Material | Stainless steel |
Nominal inner diameter | 3/4" |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPT) |
Angle of bow | 45 ° |