Baumwollhandschuh BTWS, weiß, Gr.09 mit Schichtel

  • ERIKS:13778945
Image 1
Save to list
Not available in webshop
Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Virgin 4530
Series
Virgin 4530
Type
General
Glove size
9
Material
Cotton
Colour
White
Powdered
No
Norm
CE Category 1