
€216.20/ rollexcl. VAT
€261.60incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Max. temperature | 550 °C |
Material | Fiberglass |
Thickness | 3 mm |
Width | 75 mm |
Length | 30 m |
Manufacturing method | Braided |