
€267.26/ rollexcl. VAT
€323.38incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Max. temperature | 550 °C |
Material | Fiberglass |
Thickness | 6 mm |
Width | 50 mm |
Length | 25 m |
Manufacturing method | Braided |