
€9.66/ pieceexcl. VAT
€11.69incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 22 |
Thread Size | M22 |
Model | Smooth with internal thread |
Diameter | 60 mm |
Colour | Black |