Ballgrip smooth Duroplast black ø60-M20

  • ERIKS:12731332
Image 1
Ballgrip Duroplast black with inner thread. Colour: black.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Phenoplast
Thread diameter (M..)
20
Thread Size
M20
Model
Smooth with internal thread
Diameter
60 mm
Colour
Black