
€5.66/ pieceexcl. VAT
€6.84incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 14 |
Thread Size | M14 |
Model | Smooth with internal thread |
Diameter | 50 mm |
Colour | Black |